Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1/2", Zn, Mesh
Mfr # LMA-12-E
Zoro # G7211537
product price: $27.59
/ea
Sold in multiples of 2 for $55.18
$55.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Body Material Zinc Plated Malleable Iron
- CSA Specification 246699
- F Dimension (in) 0.87
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-12-E
- Zoro # G7211537
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
F Dimension (in) | 0.87 |
C Dimension (in) | 1.13 |
B Dimension (in) | 0.5 |
Thread Size | 44928 |
G Dimension (in) | 1.47 |
Inside Body Diameter / Body Bore | 0.543 |
Maximum Knock Out Size (in) | 0.906 |
Details
Item | Liqua-Seal Conn,Insltd,1/2",Zn,Mesh |
Body Material | Zinc Plated Malleable Iron |
CSA Specification | 246699 |
Plating Color | Natural |
Thread Type | NPT |
UL Specification | E52002 |
Tab Info | IP Ratings,Cord/Cable Dia.,Certifications,Knockout,L-Seal Approvals,Thread Specs,Ratings/Mtls |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Clearance Hole (in) | 0.906 |
Plating Type | Zinc |
Description
Liqua-Seal Conn,Insltd,1/2 In.,Zn,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- TEMPCO Wire, High Temperature (LDWR-1011)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- Remke Cord Grips