Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1", Zn Plated, Mesh
Mfr # LML-32-E
Zoro # G7211963
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cord Grip Type 90 Degree
- Maximum Knock Out Size (in) 1.406
- G Dimension (in) 1.81
- D Dimension (in) 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-32-E
- Zoro # G7211963
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
G Dimension (in) | 1.81 |
D Dimension (in) | 1.81 |
Inside Body Diameter / Body Bore | 0.984 |
Thread Size | 1 |
F Dimension (in) | 1.1 |
B Dimension (in) | 0.64 |
E Dimension (in) | 2.23 |
C Dimension (in) | 1.63 |
Details
Item | Liqua-Seal Conn,Insltd,1",Zn Plated,Mesh |
Cord Grip Type | 90 Degree |
UL Specification | E52002 |
CSA Specification | 246699 |
Clearance Hole (in) | 1.406 |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Ratings/Mtls,Knockout,Thread Specs,IP Ratings,L-Seal Approvals,Certifications,Cord/Cable Dia. |
Plating Color | Natural |
Description
Liqua-Seal Conn,Insltd,1 In.,Zn Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 11 in D, NEMA 1, Hinged (N1C202410LP)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- Remke Liquid Tight Conduit Grips