Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1, Zn Plated, Mesh
Mfr # LMA-32-E
Zoro # G7211640
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Thread Type NPT
- G Dimension (in) 1.81
- Thread Size 1
- UL Specification E52002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-32-E
- Zoro # G7211640
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
G Dimension (in) | 1.81 |
Thread Size | 1 |
C Dimension (in) | 1.63 |
F Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.64 |
Inside Body Diameter / Body Bore | 1 |
Details
Item | Liqua-Seal Conn,Insltd,1,Zn Plated,Mesh |
Thread Type | NPT |
UL Specification | E52002 |
Clearance Hole (in) | 1.406 |
CSA Specification | 246699 |
Connector Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Tab Info | Thread Specs,IP Ratings,Certifications,Knockout,Ratings/Mtls,L-Seal Approvals,Cord/Cable Dia. |
Plating Color | Natural |
Description
Liqua-Seal Conn,Insltd,1,Zn Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- Remke Cord Grips