Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1", Zn Plated Iron
Mfr # LMM-32
Zoro # G7212243
product price: $6.85
/ea
Sold in multiples of 8 for $54.80
$54.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- UL Specification E52002
- Plating Color Natural
- Plating Type Zinc
- A Dimension (in) 1.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-32
- Zoro # G7212243
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
A Dimension (in) | 1.96 |
Inside Body Diameter / Body Bore | 0.995 |
B Dimension (in) | 0.64 |
C Dimension (in) | 1.63 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Details
Item | Liqua-Seal Conn,Insltd,1",Zn Plated Iron |
UL Specification | E52002 |
Plating Color | Natural |
Plating Type | Zinc |
Thread Type | NPT |
Body Material | Zinc Plated Steel |
CSA Specification | 28985 |
Cord Grip Type | Straight |
Tab Info | IP Ratings,Ratings/Mtls,Cord/Cable Dia.,Knockout,L-Seal Approvals,Certifications,Thread Specs |
Connector Material | Zinc Plated Steel |
Clearance Hole (in) | 1.406 |
Description
Liqua-Seal Conn,Insltd,1 In.,Zn Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- Remke Liquid Tight Conduit Grips