Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1, Zn Plated Iron
Mfr # LMA-32
Zoro # G7211622
product price: $14.39
/ea
Sold in multiples of 4 for $57.56
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- B Dimension (in) 0.64
- Body Material Zinc Plated Malleable Iron
- G Dimension (in) 1.81
- Cord Grip Type 45 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-32
- Zoro # G7211622
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
B Dimension (in) | 0.64 |
G Dimension (in) | 1.81 |
C Dimension (in) | 1.63 |
Inside Body Diameter / Body Bore | 0.996 |
Thread Size | 1 |
F Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 1.406 |
Details
Item | Liqua-Seal Conn,Insltd,1,Zn Plated Iron |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Plating Color | Natural |
Thread Type | NPT |
UL Specification | E52002 |
Plating Type | Zinc |
Clearance Hole (in) | 1.406 |
Tab Info | L-Seal Approvals,Knockout,Thread Specs,Certifications,Cord/Cable Dia.,Ratings/Mtls,IP Ratings |
Description
Liqua-Seal Conn,Insltd,1,Zn Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R (HBL2323SW)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Blue (HS357-S50-BLUE)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- Remke Liquid Tight Conduit Grips