Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1-1/4", Zn Plated
Mfr # LML-42
Zoro # G7211817
product price: $21.89
/ea
Sold in multiples of 3 for $65.67
$65.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- D Dimension (in) 2.05
- C Dimension (in) 2.25
- Clearance Hole (in) 1.766
- Inside Body Diameter / Body Bore 1.322
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-42
- Zoro # G7211817
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2.05 |
C Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 1.322 |
B Dimension (in) | 0.72 |
F Dimension (in) | 1.35 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
E Dimension (in) | 2.33 |
G Dimension (in) | 1.84 |
Details
Item | Liqua-Seal Conn,Insltd,1-1/4",Zn Plated |
Clearance Hole (in) | 1.766 |
Body Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Plating Type | Zinc |
Thread Type | NPT |
Tab Info | L-Seal Approvals,Ratings/Mtls,Cord/Cable Dia.,Knockout,Certifications,Thread Specs,IP Ratings |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Cord Grip Type | 90 Degree |
UL Specification | E52002 |
Description
Liqua-Seal Conn,Insltd,1-1/4 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- Remke Cord Grips