Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1-1/4", Zn Plated
Mfr # LMA-42
Zoro # G7211659
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Plating Type Zinc
- Inside Body Diameter / Body Bore 1.326
- CSA Specification 28985
- G Dimension (in) 1.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-42
- Zoro # G7211659
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
Inside Body Diameter / Body Bore | 1.326 |
G Dimension (in) | 1.84 |
C Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.766 |
B Dimension (in) | 0.72 |
F Dimension (in) | 1.35 |
Thread Size | 1.25 |
Details
Item | Liqua-Seal Conn,Insltd,1-1/4",Zn Plated |
Plating Type | Zinc |
CSA Specification | 28985 |
Cord Grip Type | 45 Degree |
Plating Color | Natural |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Ratings/Mtls,L-Seal Approvals,Thread Specs,IP Ratings,Certifications,Knockout,Cord/Cable Dia. |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Clearance Hole (in) | 1.766 |
Description
Liqua-Seal Conn,Insltd,1-1/4 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-240A)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RPM41BD)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- Remke Cord Grips