Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1-1/4" Zn, Mesh
Mfr # LMA-42-E
Zoro # G7211570
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Body Material Zinc Plated Malleable Iron
- F Dimension (in) 1.35
- CSA Specification 246699
- C Dimension (in) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LMA-42-E
- Zoro # G7211570
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
F Dimension (in) | 1.35 |
C Dimension (in) | 2.25 |
B Dimension (in) | 0.72 |
Inside Body Diameter / Body Bore | 1.328 |
Thread Size | 1.25 |
G Dimension (in) | 1.84 |
Maximum Knock Out Size (in) | 1.766 |
Details
Item | Liqua-Seal Conn,Insltd,1-1/4" Zn,Mesh |
Body Material | Zinc Plated Malleable Iron |
CSA Specification | 246699 |
Cord Grip Type | 45 Degree |
Thread Type | NPT |
Plating Type | Zinc |
Tab Info | Ratings/Mtls,IP Ratings,Knockout,L-Seal Approvals,Certifications,Thread Specs,Cord/Cable Dia. |
Clearance Hole (in) | 1.766 |
Plating Color | Natural |
UL Specification | E52002 |
Connector Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,Insltd,1-1/4 In. Zn,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Gray (HS365-S100-GRAY)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- Remke Liquid Tight Conduit Grips