Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1-1/2", Zn Plated
Mfr # LML-52
Zoro # G7211762
product price: $27.29
/ea
Sold in multiples of 2 for $54.58
$54.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- C Dimension (in) 2.5
- B Dimension (in) 0.72
- Maximum Knock Out Size (in) 2.016
- Body Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-52
- Zoro # G7211762
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 2.5 |
B Dimension (in) | 0.72 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 1.43 |
Inside Body Diameter / Body Bore | 1.523 |
Thread Size | 1.5 |
E Dimension (in) | 2.46 |
D Dimension (in) | 2.18 |
G Dimension (in) | 1.9 |
Details
Item | Liqua-Seal Conn,Insltd,1-1/2",Zn Plated |
Body Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
CSA Specification | 28985 |
Thread Type | NPT |
Tab Info | L-Seal Approvals,Cord/Cable Dia.,Thread Specs,IP Ratings,Certifications,Ratings/Mtls,Knockout |
UL Specification | E52002 |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
Connector Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,Insltd,1-1/2 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- Remke Liquid Tight Conduit Grips