Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1-1/2", Zn Plated
Mfr # LMA-52
Zoro # G7211528
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
$51.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- G Dimension (in) 1.9
- Thread Size 1.5
- Connector Material Zinc Plated Malleable Iron
- Cord Grip Type 45 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-52
- Zoro # G7211528
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
G Dimension (in) | 1.9 |
Thread Size | 1.5 |
C Dimension (in) | 2.5 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.559 |
B Dimension (in) | 0.72 |
F Dimension (in) | 1.43 |
Details
Item | Liqua-Seal Conn,Insltd,1-1/2",Zn Plated |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
CSA Specification | 28985 |
Plating Type | Zinc |
Tab Info | Knockout,IP Ratings,Cord/Cable Dia.,L-Seal Approvals,Certifications,Ratings/Mtls,Thread Specs |
UL Specification | E52002 |
Thread Type | NPT |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,Insltd,1-1/2 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- MACURCO Emergency Power Off Button (E-STOP)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.125)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- Remke Cord Grips