Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, de., Insulated, 1-1/2", SS
Mfr # LLSS-52
Zoro # G7211220
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- NEMA Rating 4X
- Body Material Stainless Steel
- Cord Grip Type 90 Degree
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LLSS-52
- Zoro # G7211220
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
B Dimension (in) | 2.36 |
Maximum Knock Out Size (in) | 2.016 |
A Dimension (in) | 0.71 |
C Dimension (in) | 2.44 |
Inside Body Diameter / Body Bore | 1.543 |
Thread Size | 1.5 |
Details
Item | Liqua-Seal Conn, de.,Insulated,1-1/2",SS |
NEMA Rating | 4X |
Body Material | Stainless Steel |
Cord Grip Type | 90 Degree |
IP Rating | IP68 |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
Plating Type | Passivated |
Thread Type | NPT |
Tab Info | Cord/Cable Dia.,Knockout,Approvals,Thread Specs,Certifications,Flammability,IP Ratings,Ratings/Mtls |
Connector Material | Stainless Steel |
Description
Liqua-Seal Conn, de.,Insulated,1-1/2 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- Remke Liquid Tight Conduit Grips