Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 4", Zinc Plated Steel
Mfr # LMM-101
Zoro # G7212042
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- Clearance Hole (in) 4.63
- UL Specification E52002
- CSA Specification 28985
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-101
- Zoro # G7212042
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 4 |
Maximum Knock Out Size (in) | 4.63 |
Inside Body Diameter / Body Bore | 3.98 |
Thread Size | 4 |
Details
Item | Liqua-Seal Conn,4",Zinc Plated Steel |
Clearance Hole (in) | 4.63 |
UL Specification | E52002 |
CSA Specification | 28985 |
Plating Color | Natural |
Thread Type | NPT |
Cord Grip Type | Straight |
Body Material | Zinc Plated Steel |
Plating Type | Zinc |
Tab Info | Cord/Cable Dia.,Thread Specs,Certifications,IP Ratings,L-Seal Approvals,Ratings/Mtls,Knockout |
Connector Material | Zinc Plated Steel |
Description
Liqua-Seal Conn,4 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- SQUARE D Strap Kit (9998SO31)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- Remke Cord Grips