Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/8", Zinc Plated Steel
Mfr # LMM-01
Zoro # G7211972
product price: $3.25
/ea
Sold in multiples of 18 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- B Dimension (in) 0.5
- Cord Grip Type Straight
- Body Material Zinc Plated Steel
- Connector Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-01
- Zoro # G7211972
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.5 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.607 |
C Dimension (in) | 1 |
A Dimension (in) | 1.47 |
Thread Size | 44993 |
Details
Item | Liqua-Seal Conn,3/8",Zinc Plated Steel |
Cord Grip Type | Straight |
Body Material | Zinc Plated Steel |
Connector Material | Zinc Plated Steel |
Thread Type | NPT |
Plating Color | Natural |
Plating Type | Zinc |
Tab Info | Cord/Cable Dia.,L-Seal Approvals,IP Ratings,Certifications,Ratings/Mtls,Knockout,Thread Specs |
CSA Specification | 28985 |
UL Specification | E52002 |
Clearance Hole (in) | 0.701 |
Description
Liqua-Seal Conn,3/8 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F22202)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- CARLON Electrical Box Cover, Round, Brass, GFCI, Duplex (E97BR)
- SIEMENS Push Button operator, 30 mm, Green (52PM9V3)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- Remke Liquid Tight Conduit Grips