Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/8", Zinc Plated, Mesh
Mfr # LML-01-E
Zoro # G7211677
product price: $28.79
/ea
Sold in multiples of 2 for $57.58
$57.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- B Dimension (in) 0.5
- Connector Material Zinc Plated Malleable Iron
- Plating Type Zinc
- E Dimension (in) 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-01-E
- Zoro # G7211677
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.5 |
E Dimension (in) | 1.58 |
D Dimension (in) | 1.37 |
F Dimension (in) | 0.87 |
G Dimension (in) | 1.26 |
Thread Size | 44993 |
C Dimension (in) | 1 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.545 |
Details
Item | Liqua-Seal Conn,3/8",Zinc Plated,Mesh |
Connector Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
CSA Specification | 28985 |
Tab Info | Knockout,Certifications,Cord/Cable Dia.,IP Ratings,Thread Specs,Ratings/Mtls,L-Seal Approvals |
Plating Color | Natural |
UL Specification | E52002 |
Clearance Hole (in) | 0.701 |
Thread Type | NPT |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,3/8 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902BU)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- Remke Cord Grips