Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/8", Zinc Plated, Mesh
Mfr # LMA-01-E
Zoro # G7211318
product price: $27.19
/ea
Sold in multiples of 2 for $54.38
$54.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Clearance Hole (in) 0.701
- B Dimension (in) 0.5
- UL Specification E52002
- Tab Info L-Seal Approvals,Thread Specs,Cord/Cable Dia.,IP Ratings,Knockout,Ratings/Mtls,Certifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-01-E
- Zoro # G7211318
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.5 |
Inside Body Diameter / Body Bore | 0.545 |
Thread Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
F Dimension (in) | 0.84 |
C Dimension (in) | 1 |
G Dimension (in) | 1.26 |
Details
Item | Liqua-Seal Conn,3/8",Zinc Plated,Mesh |
Clearance Hole (in) | 0.701 |
UL Specification | E52002 |
Tab Info | L-Seal Approvals,Thread Specs,Cord/Cable Dia.,IP Ratings,Knockout,Ratings/Mtls,Certifications |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
CSA Specification | 28985 |
Thread Type | NPT |
Plating Type | Zinc |
Plating Color | Natural |
Connector Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,3/8 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK100 (LTSF034100)
- Remke Liquid Tight Conduit Grips