Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/8", Zinc Plated Iron
Mfr # LML-01
Zoro # G7211692
product price: $4.69
/ea
Sold in multiples of 11 for $51.59
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Clearance Hole (in) 0.701
- Inside Body Diameter / Body Bore 0.603
- Maximum Knock Out Size (in) 0.701
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-01
- Zoro # G7211692
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.603 |
Maximum Knock Out Size (in) | 0.701 |
E Dimension (in) | 1.58 |
F Dimension (in) | 0.87 |
D Dimension (in) | 1.37 |
G Dimension (in) | 1.26 |
B Dimension (in) | 0.5 |
Thread Size | 44993 |
C Dimension (in) | 1 |
Details
Item | Liqua-Seal Conn,3/8",Zinc Plated Iron |
Clearance Hole (in) | 0.701 |
Plating Color | Natural |
CSA Specification | 28985 |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
Tab Info | Certifications,L-Seal Approvals,Thread Specs,IP Ratings,Cord/Cable Dia.,Ratings/Mtls,Knockout |
UL Specification | E52002 |
Thread Type | NPT |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,3/8 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- Remke Cord Grips