Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/8", Zinc Plated Iron
Mfr # LMA-01
Zoro # G7211290
product price: $4.69
/ea
Sold in multiples of 11 for $51.59
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Connector Material Zinc Plated Malleable Iron
- Inside Body Diameter / Body Bore 0.618
- Clearance Hole (in) 0.701
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-01
- Zoro # G7211290
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.618 |
G Dimension (in) | 1.26 |
Thread Size | 44993 |
C Dimension (in) | 1 |
F Dimension (in) | 0.84 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.5 |
Details
Item | Liqua-Seal Conn,3/8",Zinc Plated Iron |
Connector Material | Zinc Plated Malleable Iron |
Clearance Hole (in) | 0.701 |
Thread Type | NPT |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Tab Info | L-Seal Approvals,Knockout,Thread Specs,IP Ratings,Ratings/Mtls,Cord/Cable Dia.,Certifications |
CSA Specification | 28985 |
Cord Grip Type | 45 Degree |
Plating Color | Natural |
Plating Type | Zinc |
Description
Liqua-Seal Conn,3/8 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- Remke Liquid Tight Conduit Grips