Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/4", Zinc Plated Steel
Mfr # LMM-21
Zoro # G7211981
product price: $4.55
/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Maximum Knock Out Size (in) 1.141
- CSA Specification 28985
- B Dimension (in) 0.56
- Body Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-21
- Zoro # G7211981
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.38 |
Thread Size | 44989 |
A Dimension (in) | 1.54 |
Inside Body Diameter / Body Bore | 0.834 |
Details
Item | Liqua-Seal Conn,3/4",Zinc Plated Steel |
CSA Specification | 28985 |
Body Material | Zinc Plated Steel |
UL Specification | E52002 |
Thread Type | NPT |
Plating Type | Zinc |
Connector Material | Zinc Plated Steel |
Cord Grip Type | Straight |
Plating Color | Natural |
Clearance Hole (in) | 1.141 |
Tab Info | Ratings/Mtls,Thread Specs,Certifications,Knockout,IP Ratings,Cord/Cable Dia.,L-Seal Approvals |
Description
Liqua-Seal Conn,3/4 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 240VAC, 50/60Hz (LXD3U7)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 (BCT8)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Liquid Tight Conduit Grips