Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/4", Zinc Plated, Mesh
Mfr # LMA-21-E
Zoro # G7211309
product price: $38.15
/ea
Sold in multiples of 2 for $76.30
$76.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Connector Material Zinc Plated Malleable Iron
- Cord Grip Type 45 Degree
- Clearance Hole (in) 1.141
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-21-E
- Zoro # G7211309
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.736 |
F Dimension (in) | 0.95 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.38 |
B Dimension (in) | 0.56 |
G Dimension (in) | 1.55 |
Thread Size | 44989 |
Details
Item | Liqua-Seal Conn,3/4",Zinc Plated,Mesh |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Clearance Hole (in) | 1.141 |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Plating Type | Zinc |
Tab Info | L-Seal Approvals,Ratings/Mtls,Cord/Cable Dia.,Certifications,IP Ratings,Thread Specs,Knockout |
Thread Type | NPT |
UL Specification | E52002 |
Description
Liqua-Seal Conn,3/4 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- Remke Cord Grips