Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/4", Zinc Plated Iron
Mfr # LML-21
Zoro # G7211543
product price: $8.39
/ea
Sold in multiples of 8 for $67.12
$67.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- UL Specification E52002
- F Dimension (in) 0.95
- Plating Color Natural
- C Dimension (in) 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-21
- Zoro # G7211543
- UPC # 785411301921
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
F Dimension (in) | 0.95 |
C Dimension (in) | 1.38 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.56 |
Thread Size | 44989 |
G Dimension (in) | 1.55 |
Inside Body Diameter / Body Bore | 0.828 |
D Dimension (in) | 1.53 |
E Dimension (in) | 1.91 |
Details
Item | Liqua-Seal Conn,3/4",Zinc Plated Iron |
UL Specification | E52002 |
Plating Color | Natural |
Clearance Hole (in) | 1.141 |
Tab Info | Thread Specs,Certifications,Knockout,IP Ratings,Ratings/Mtls,L-Seal Approvals,Cord/Cable Dia. |
Thread Type | NPT |
Plating Type | Zinc |
CSA Specification | 28985 |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,3/4 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Liquid Tight Conduit Grips