Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3/4", Zinc Plated Iron
Mfr # LMA-21
Zoro # G7211397
product price: $7.49
/ea
Sold in multiples of 8 for $59.92
$59.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread Type NPT
- Thread Size 44989
- Inside Body Diameter / Body Bore 0.839
- Connector Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-21
- Zoro # G7211397
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.839 |
F Dimension (in) | 0.95 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.38 |
G Dimension (in) | 1.55 |
Details
Item | Liqua-Seal Conn,3/4",Zinc Plated Iron |
Thread Type | NPT |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Tab Info | Knockout,IP Ratings,Ratings/Mtls,Thread Specs,Cord/Cable Dia.,Certifications,L-Seal Approvals |
CSA Specification | 28985 |
Plating Type | Zinc |
Clearance Hole (in) | 1.141 |
Description
Liqua-Seal Conn,3/4 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- Remke Liquid Tight Conduit Grips