Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3", Zinc Plated Steel
Mfr # LMM-81
Zoro # G7212018
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- UL Specification E52002
- Thread Size 3
- Thread Type NPT
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-81
- Zoro # G7212018
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 3.035 |
Details
Item | Liqua-Seal Conn,3",Zinc Plated Steel |
UL Specification | E52002 |
Thread Type | NPT |
Cord Grip Type | Straight |
CSA Specification | 28985 |
Plating Type | Zinc |
Body Material | Zinc Plated Steel |
Tab Info | IP Ratings,Thread Specs,Certifications,Ratings/Mtls,Knockout,Cord/Cable Dia.,L-Seal Approvals |
Connector Material | Zinc Plated Steel |
Clearance Hole (in) | 3.625 |
Plating Color | Natural |
Description
Liqua-Seal Conn,3 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- Remke Cord Grips