Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 3-1/2", Zinc Plated Steel
Mfr # LMM-91
Zoro # G7212112
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- Connector Material Zinc Plated Steel
- Cord Grip Type Straight
- Thread Size 3.5
- UL Specification E52002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-91
- Zoro # G7212112
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3.5 |
Thread Size | 3.5 |
Maximum Knock Out Size (in) | 4.04 |
Details
Item | Liqua-Seal Conn,3-1/2",Zinc Plated Steel |
Connector Material | Zinc Plated Steel |
Cord Grip Type | Straight |
UL Specification | E52002 |
Plating Type | Zinc |
Plating Color | Natural |
Tab Info | Ratings/Mtls,IP Ratings,Knockout,Cord/Cable Dia.,L-Seal Approvals,Thread Specs,Certifications |
Clearance Hole (in) | 4.04 |
Thread Type | NPT |
CSA Specification | 28985 |
Body Material | Zinc Plated Steel |
Description
Liqua-Seal Conn,3-1/2 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- Remke Liquid Tight Conduit Grips