Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 2", Zn Plated Steel, Mesh
Mfr # LMM-61-E
Zoro # G7212200
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Plating Color Natural
- UL Specification E52002
- Body Material Zinc Plated Steel
- Plating Type Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-61-E
- Zoro # G7212200
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
A Dimension (in) | 10.16 |
Inside Body Diameter / Body Bore | 1.988 |
C Dimension (in) | 3 |
B Dimension (in) | 0.78 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Details
Item | Liqua-Seal Conn,2",Zn Plated Steel,Mesh |
Plating Color | Natural |
UL Specification | E52002 |
Body Material | Zinc Plated Steel |
Plating Type | Zinc |
Clearance Hole (in) | 2.5 |
CSA Specification | 28985 |
Cord Grip Type | Straight |
Thread Type | NPT |
Tab Info | Cord/Cable Dia.,IP Ratings,L-Seal Approvals,Certifications,Ratings/Mtls,Knockout,Thread Specs |
Connector Material | Zinc Plated Steel |
Description
Liqua-Seal Conn,2 In.,Zn Plated Steel,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- Remke Cord Grips