Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 2", Zinc Plated Steel
Mfr # LMM-61
Zoro # G7212009
product price: $31.99
/ea
Sold in multiples of 2 for $63.98
$63.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Inside Body Diameter / Body Bore 2.088
- Plating Color Natural
- B Dimension (in) 0.78
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-61
- Zoro # G7212009
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2.088 |
B Dimension (in) | 0.78 |
Thread Size | 2 |
C Dimension (in) | 3 |
Maximum Knock Out Size (in) | 2.5 |
A Dimension (in) | 2.16 |
Details
Item | Liqua-Seal Conn,2",Zinc Plated Steel |
Plating Color | Natural |
Thread Type | NPT |
Cord Grip Type | Straight |
Plating Type | Zinc |
Connector Material | Zinc Plated Steel |
Tab Info | Knockout,Ratings/Mtls,L-Seal Approvals,Thread Specs,IP Ratings,Certifications,Cord/Cable Dia. |
CSA Specification | 28985 |
Body Material | Zinc Plated Steel |
Clearance Hole (in) | 2.5 |
UL Specification | E52002 |
Description
Liqua-Seal Conn,2 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V (87-7011)
- SCHNEIDER ELECTRIC Terminal Shroud, IEC (LA9G3702)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050)
- Remke Cord Grips