Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 2, Zinc Plated Iron, Mesh
Mfr # LMA-61-E
Zoro # G7211360
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Cord Grip Type 45 Degree
- Thread Size 2
- UL Specification E52002
- B Dimension (in) 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-61-E
- Zoro # G7211360
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
B Dimension (in) | 0.78 |
Maximum Knock Out Size (in) | 2.5 |
C Dimension (in) | 3 |
Inside Body Diameter / Body Bore | 1.998 |
G Dimension (in) | 2 |
F Dimension (in) | 1.53 |
Details
Item | Liqua-Seal Conn,2,Zinc Plated Iron,Mesh |
Cord Grip Type | 45 Degree |
UL Specification | E52002 |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Connector Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Thread Type | NPT |
Clearance Hole (in) | 2.5 |
Tab Info | IP Ratings,Ratings/Mtls,L-Seal Approvals,Knockout,Thread Specs,Cord/Cable Dia.,Certifications |
Description
Liqua-Seal Conn,2,Zinc Plated Iron,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (9808)
- LEVITON Watertight Locking Connector (29W48)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 2 Pole, 120/240V AC (B225)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- Remke Cord Grips