Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 2-1/2", Zinc Plated Iron
Mfr # LML-71
Zoro # G7211780
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Thread Size 2.5
- Plating Type Zinc
- Inside Body Diameter / Body Bore 2.458
- Tab Info Ratings/Mtls,L-Seal Approvals,Certifications,Cord/Cable Dia.,Knockout,IP Ratings,Thread Specs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LML-71
- Zoro # G7211780
- UPC # 00687855383719
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2.5 |
Thread Size | 2.5 |
Inside Body Diameter / Body Bore | 2.458 |
Maximum Knock Out Size (in) | 3 |
Details
Item | Liqua-Seal Conn,2-1/2",Zinc Plated Iron |
Plating Type | Zinc |
Tab Info | Ratings/Mtls,L-Seal Approvals,Certifications,Cord/Cable Dia.,Knockout,IP Ratings,Thread Specs |
Clearance Hole (in) | 3 |
Cord Grip Type | 90 Degree |
UL Specification | E52002 |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Thread Type | NPT |
Connector Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,2-1/2 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- Remke Liquid Tight Conduit Grips