Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1/2", Zinc Plated Steel
Mfr # LMM-11
Zoro # G7212060
product price: $3.59
/ea
Sold in multiples of 18 for $64.62
$64.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Plating Color Natural
- Tab Info Ratings/Mtls,Cord/Cable Dia.,Thread Specs,Certifications,IP Ratings,Knockout,L-Seal Approvals
- Plating Type Zinc
- Inside Body Diameter / Body Bore 0.607
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-11
- Zoro # G7212060
- UPC # 785411301112
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.607 |
C Dimension (in) | 1.13 |
B Dimension (in) | 0.5 |
A Dimension (in) | 1.47 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Details
Item | Liqua-Seal Conn,1/2",Zinc Plated Steel |
Plating Color | Natural |
Tab Info | Ratings/Mtls,Cord/Cable Dia.,Thread Specs,Certifications,IP Ratings,Knockout,L-Seal Approvals |
Plating Type | Zinc |
Thread Type | NPT |
Clearance Hole (in) | 0.906 |
Connector Material | Zinc Plated Steel |
Body Material | Zinc Plated Steel |
Cord Grip Type | Straight |
UL Specification | E52002 |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,1/2 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- Remke Liquid Tight Conduit Grips