Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1/2", Zinc Plated, Mesh
Mfr # LML-11-E
Zoro # G7211841
Sold in multiples of 2 for $57.58
$57.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- B Dimension (in) 0.5
- UL Specification E52002
- Plating Type Zinc
- Body Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LML-11-E
- Zoro # G7211841
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.5 |
D Dimension (in) | 1.37 |
Inside Body Diameter / Body Bore | 0.545 |
Thread Size | 44928 |
G Dimension (in) | 1.47 |
C Dimension (in) | 1.13 |
F Dimension (in) | 0.87 |
E Dimension (in) | 1.75 |
Maximum Knock Out Size (in) | 0.906 |
Details
Item | Liqua-Seal Conn,1/2",Zinc Plated,Mesh |
UL Specification | E52002 |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
Plating Color | Natural |
Tab Info | L-Seal Approvals,Cord/Cable Dia.,Thread Specs,Certifications,IP Ratings,Knockout,Ratings/Mtls |
Clearance Hole (in) | 0.906 |
CSA Specification | 28985 |
Thread Type | NPT |
Description
Liqua-Seal Conn,1/2 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF005)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- Remke Cord Grips