Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1/2", Zinc Plated, Mesh
Mfr # LMA-11-E
Zoro # G7211449
product price: $27.19
/ea
Sold in multiples of 2 for $54.38
$54.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- G Dimension (in) 1.47
- Inside Body Diameter / Body Bore 0.544
- UL Specification E52002
- Tab Info Certifications,Knockout,L-Seal Approvals,IP Ratings,Thread Specs,Ratings/Mtls,Cord/Cable Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-11-E
- Zoro # G7211449
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
G Dimension (in) | 1.47 |
Inside Body Diameter / Body Bore | 0.544 |
F Dimension (in) | 0.87 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.5 |
C Dimension (in) | 1.13 |
Details
Item | Liqua-Seal Conn,1/2",Zinc Plated,Mesh |
UL Specification | E52002 |
Tab Info | Certifications,Knockout,L-Seal Approvals,IP Ratings,Thread Specs,Ratings/Mtls,Cord/Cable Dia. |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 45 Degree |
Plating Type | Zinc |
Thread Type | NPT |
Clearance Hole (in) | 0.906 |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Plating Color | Natural |
Description
Liqua-Seal Conn,1/2 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123G5)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- Remke Cord Grips