Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1/2", Zinc Plated Iron
Mfr # LMA-11
Zoro # G7211379
product price: $4.69
/ea
Sold in multiples of 11 for $51.59
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread Size 44928
- UL Specification E52002
- F Dimension (in) 0.87
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-11
- Zoro # G7211379
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
F Dimension (in) | 0.87 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.605 |
B Dimension (in) | 0.5 |
G Dimension (in) | 1.47 |
C Dimension (in) | 1.13 |
Details
Item | Liqua-Seal Conn,1/2",Zinc Plated Iron |
UL Specification | E52002 |
Clearance Hole (in) | 0.906 |
Cord Grip Type | 45 Degree |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Thread Type | NPT |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Tab Info | IP Ratings,Cord/Cable Dia.,L-Seal Approvals,Certifications,Ratings/Mtls,Knockout,Thread Specs |
Plating Type | Zinc |
Description
Liqua-Seal Conn,1/2 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- HUBBELL Boot, Weatherproof (HBL6017)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Cord Grips