Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1", Zn Plated Steel, Mesh
Mfr # LMM-31-E
Zoro # G7212158
product price: $42.45
/ea
Sold in multiples of 2 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- A Dimension (in) 6.96
- CSA Specification 28985
- Plating Color Natural
- Inside Body Diameter / Body Bore 0.995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-31-E
- Zoro # G7212158
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
A Dimension (in) | 6.96 |
Inside Body Diameter / Body Bore | 0.995 |
B Dimension (in) | 0.64 |
C Dimension (in) | 1.63 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Details
Item | Liqua-Seal Conn,1",Zn Plated Steel,Mesh |
CSA Specification | 28985 |
Plating Color | Natural |
Tab Info | IP Ratings,Cord/Cable Dia.,Ratings/Mtls,Thread Specs,Knockout,Certifications,L-Seal Approvals |
UL Specification | E52002 |
Body Material | Zinc Plated Steel |
Thread Type | NPT |
Clearance Hole (in) | 1.406 |
Plating Type | Zinc |
Connector Material | Zinc Plated Steel |
Cord Grip Type | Straight |
Description
Liqua-Seal Conn,1 In.,Zn Plated Steel,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204GNK)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12-E)
- REMKE Liqua-Seal Conn, 2", Zinc Plated Steel (LMM-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- Remke Cord Grips