Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1", Zinc Plated Steel
Mfr # LMM-31
Zoro # G7212097
product price: $6.29
/ea
Sold in multiples of 9 for $56.61
$56.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Plating Color Natural
- A Dimension (in) 1.96
- Plating Type Zinc
- Connector Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-31
- Zoro # G7212097
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
A Dimension (in) | 1.96 |
B Dimension (in) | 0.64 |
C Dimension (in) | 1.63 |
Inside Body Diameter / Body Bore | 1.057 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
Details
Item | Liqua-Seal Conn,1",Zinc Plated Steel |
Plating Color | Natural |
Plating Type | Zinc |
Connector Material | Zinc Plated Steel |
Thread Type | NPT |
Body Material | Zinc Plated Steel |
UL Specification | E52002 |
Tab Info | Ratings/Mtls,Thread Specs,Cord/Cable Dia.,IP Ratings,L-Seal Approvals,Knockout,Certifications |
CSA Specification | 28985 |
Clearance Hole (in) | 1.406 |
Cord Grip Type | Straight |
Description
Liqua-Seal Conn,1 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow, Ivory, Steel, Elbows (HBL518IV)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- Remke Liquid Tight Conduit Grips