Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1, Zinc Plated Iron, Mesh
Mfr # LMA-31-E
Zoro # G7211281
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- B Dimension (in) 0.64
- C Dimension (in) 1.63
- Cord Grip Type 45 Degree
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-31-E
- Zoro # G7211281
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
B Dimension (in) | 0.64 |
C Dimension (in) | 1.63 |
Thread Size | 1 |
Inside Body Diameter / Body Bore | 0.996 |
G Dimension (in) | 1.81 |
F Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 1.406 |
Details
Item | Liqua-Seal Conn,1,Zinc Plated Iron,Mesh |
Cord Grip Type | 45 Degree |
Plating Color | Natural |
Thread Type | NPT |
Clearance Hole (in) | 1.406 |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | L-Seal Approvals,Ratings/Mtls,IP Ratings,Thread Specs,Cord/Cable Dia.,Certifications,Knockout |
Description
Liqua-Seal Conn,1,Zinc Plated Iron,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 300A, 250V AC, Non-Indicating (FLNR300)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.25", PK5 (LTSF114005)
- Remke Cord Grips