Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/4", Zinc Plated Steel
Mfr # LMM-41
Zoro # G7212027
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Inside Body Diameter / Body Bore 1.394
- UL Specification E52002
- Clearance Hole (in) 1.766
- Tab Info Cord/Cable Dia.,IP Ratings,Thread Specs,Ratings/Mtls,L-Seal Approvals,Knockout,Certifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-41
- Zoro # G7212027
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
Inside Body Diameter / Body Bore | 1.394 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 2.25 |
B Dimension (in) | 0.72 |
Thread Size | 1.25 |
A Dimension (in) | 2.09 |
Details
Item | Liqua-Seal Conn,1-1/4",Zinc Plated Steel |
UL Specification | E52002 |
Clearance Hole (in) | 1.766 |
Tab Info | Cord/Cable Dia.,IP Ratings,Thread Specs,Ratings/Mtls,L-Seal Approvals,Knockout,Certifications |
CSA Specification | 28985 |
Plating Color | Natural |
Connector Material | Zinc Plated Steel |
Cord Grip Type | Straight |
Plating Type | Zinc |
Body Material | Zinc Plated Steel |
Thread Type | NPT |
Description
Liqua-Seal Conn,1-1/4 In.,Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- Remke Liquid Tight Conduit Grips