Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/4", Zinc Plated, Mesh
Mfr # LML-41-E
Zoro # G7211738
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- B Dimension (in) 0.72
- Connector Material Zinc Plated Malleable Iron
- Inside Body Diameter / Body Bore 1.33
- E Dimension (in) 2.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-41-E
- Zoro # G7211738
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
B Dimension (in) | 0.72 |
Inside Body Diameter / Body Bore | 1.33 |
E Dimension (in) | 2.33 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
F Dimension (in) | 1.35 |
D Dimension (in) | 2.05 |
G Dimension (in) | 1.84 |
C Dimension (in) | 2.25 |
Details
Item | Liqua-Seal Conn,1-1/4",Zinc Plated,Mesh |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Thread Type | NPT |
Plating Color | Natural |
UL Specification | E52002 |
Clearance Hole (in) | 1.766 |
Tab Info | L-Seal Approvals,IP Ratings,Ratings/Mtls,Certifications,Knockout,Thread Specs,Cord/Cable Dia. |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Description
Liqua-Seal Conn,1-1/4 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-308UVBMN)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- Remke Cord Grips