Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/4", Zinc Plated Iron
Mfr # LML-41
Zoro # G7211668
Sold in multiples of 3 for $65.07
$65.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- E Dimension (in) 2.33
- G Dimension (in) 1.84
- F Dimension (in) 1.35
- Maximum Knock Out Size (in) 1.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LML-41
- Zoro # G7211668
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
E Dimension (in) | 2.33 |
G Dimension (in) | 1.84 |
F Dimension (in) | 1.35 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.4 |
B Dimension (in) | 0.72 |
C Dimension (in) | 2.25 |
Thread Size | 1.25 |
D Dimension (in) | 2.05 |
Details
Item | Liqua-Seal Conn,1-1/4",Zinc Plated Iron |
UL Specification | E52002 |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Tab Info | Certifications,Ratings/Mtls,Cord/Cable Dia.,Knockout,Thread Specs,L-Seal Approvals,IP Ratings |
Plating Color | Natural |
Clearance Hole (in) | 1.766 |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
Description
Liqua-Seal Conn,1-1/4 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- Remke Liquid Tight Conduit Grips