Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/4", Zinc Plated Irn
Mfr # LMA-41
Zoro # G7211412
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Connector Material Zinc Plated Malleable Iron
- C Dimension (in) 2.25
- Plating Color Natural
- G Dimension (in) 1.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-41
- Zoro # G7211412
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
C Dimension (in) | 2.25 |
G Dimension (in) | 1.84 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.404 |
F Dimension (in) | 1.35 |
B Dimension (in) | 0.72 |
Thread Size | 1.25 |
Details
Item | Liqua-Seal Conn,1-1/4",Zinc Plated Irn |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
Tab Info | Cord/Cable Dia.,Ratings/Mtls,L-Seal Approvals,Thread Specs,IP Ratings,Certifications,Knockout |
CSA Specification | 28985 |
Thread Type | NPT |
Cord Grip Type | 45 Degree |
UL Specification | E52002 |
Clearance Hole (in) | 1.766 |
Description
Liqua-Seal Conn,1-1/4 In.,Zinc Plated Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXX)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- Remke Liquid Tight Conduit Grips