Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/2", Zinc Plated, Mesh
Mfr # LML-51-E
Zoro # G7211683
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- C Dimension (in) 2.5
- Cord Grip Type 90 Degree
- E Dimension (in) 2.46
- Inside Body Diameter / Body Bore 1.523
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-51-E
- Zoro # G7211683
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 2.5 |
E Dimension (in) | 2.46 |
Inside Body Diameter / Body Bore | 1.523 |
D Dimension (in) | 2.18 |
G Dimension (in) | 1.9 |
B Dimension (in) | 0.72 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 1.43 |
Thread Size | 1.5 |
Details
Item | Liqua-Seal Conn,1-1/2",Zinc Plated,Mesh |
Cord Grip Type | 90 Degree |
Plating Color | Natural |
CSA Specification | 28985 |
Thread Type | NPT |
Connector Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Plating Type | Zinc |
Tab Info | Certifications,Knockout,Thread Specs,L-Seal Approvals,Ratings/Mtls,IP Ratings,Cord/Cable Dia. |
Clearance Hole (in) | 2.016 |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,1-1/2 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B101006CH)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- Remke Cord Grips