Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/2", Zinc Plated, Mesh
Mfr # LMA-51-E
Zoro # G7211403
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Thread Type NPT
- Inside Body Diameter / Body Bore 1.559
- Plating Color Natural
- B Dimension (in) 0.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-51-E
- Zoro # G7211403
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.559 |
B Dimension (in) | 0.72 |
F Dimension (in) | 1.43 |
C Dimension (in) | 2.5 |
G Dimension (in) | 1.9 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
Details
Item | Liqua-Seal Conn,1-1/2",Zinc Plated,Mesh |
Thread Type | NPT |
Plating Color | Natural |
Body Material | Zinc Plated Malleable Iron |
Clearance Hole (in) | 2.016 |
Cord Grip Type | 45 Degree |
Connector Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Tab Info | Cord/Cable Dia.,Ratings/Mtls,Certifications,IP Ratings,Thread Specs,Knockout,L-Seal Approvals |
UL Specification | E52002 |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,1-1/2 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG13V02)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-8501)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- Remke Liquid Tight Conduit Grips