Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, 1-1/2", Zinc Plated Irn
Mfr # LMA-51
Zoro # G7211388
product price: $24.99
/ea
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- G Dimension (in) 1.9
- B Dimension (in) 0.72
- Maximum Knock Out Size (in) 2.016
- Connector Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-51
- Zoro # G7211388
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
G Dimension (in) | 1.9 |
B Dimension (in) | 0.72 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 1.43 |
C Dimension (in) | 2.5 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.558 |
Details
Item | Liqua-Seal Conn,1-1/2",Zinc Plated Irn |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Cord Grip Type | 45 Degree |
Plating Type | Zinc |
Thread Type | NPT |
Tab Info | Thread Specs,Knockout,Certifications,Ratings/Mtls,L-Seal Approvals,IP Ratings,Cord/Cable Dia. |
Clearance Hole (in) | 2.016 |
Plating Color | Natural |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Conn,1-1/2 In.,Zinc Plated Irn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG1)
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- Remke Liquid Tight Conduit Grips