Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 3-1/2", Zn Pltd Iron
Mfr # LMM-92
Zoro # G7212252
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- Cord Grip Type Straight
- Connector Material Zinc Plated Steel
- Thread Size 3.5
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LMM-92
- Zoro # G7212252
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3.5 |
Thread Size | 3.5 |
Inside Body Diameter / Body Bore | 3.429 |
Maximum Knock Out Size (in) | 4.04 |
Details
Item | Liq-Seal Conn,Insltd,3-1/2",Zn Pltd Iron |
Cord Grip Type | Straight |
Connector Material | Zinc Plated Steel |
Plating Color | Natural |
Thread Type | NPT |
Clearance Hole (in) | 4.04 |
CSA Specification | 28985 |
Body Material | Zinc Plated Steel |
UL Specification | E52002 |
Tab Info | L-Seal Approvals,Thread Specs,Certifications,Ratings/Mtls,IP Ratings,Knockout,Cord/Cable Dia. |
Plating Type | Zinc |
Description
Liq-Seal Conn,Insltd,3-1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- LEVITON Receptacle (8300-R)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- Remke Cord Grips