Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 2-1/2", Zn Pltd Iron
Mfr # LMM-72
Zoro # G7212149
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- CSA Specification 28985
- Connector Material Zinc Plated Steel
- UL Specification E52002
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-72
- Zoro # G7212149
- UPC # 00687855382729
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2.5 |
Inside Body Diameter / Body Bore | 2.341 |
Maximum Knock Out Size (in) | 3 |
Thread Size | 2.5 |
Details
Item | Liq-Seal Conn,Insltd,2-1/2",Zn Pltd Iron |
CSA Specification | 28985 |
Connector Material | Zinc Plated Steel |
UL Specification | E52002 |
Thread Type | NPT |
Body Material | Zinc Plated Steel |
Tab Info | L-Seal Approvals,Cord/Cable Dia.,Thread Specs,Ratings/Mtls,Certifications,IP Ratings,Knockout |
Clearance Hole (in) | 3 |
Plating Color | Natural |
Plating Type | Zinc |
Cord Grip Type | Straight |
Description
Liq-Seal Conn,Insltd,2-1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- Remke Cord Grips