Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 1-1/4" Zn Pltd Iron
Mfr # LMM-42-E
Zoro # G7212331
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Plating Type Zinc
- C Dimension (in) 2.25
- Tab Info IP Ratings,Knockout,Thread Specs,L-Seal Approvals,Cord/Cable Dia.,Ratings/Mtls,Certifications
- Inside Body Diameter / Body Bore 1.301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-42-E
- Zoro # G7212331
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
C Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 1.301 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
A Dimension (in) | 8.09 |
B Dimension (in) | 0.72 |
Details
Item | Liq-Seal Conn,Insltd,1-1/4" Zn Pltd Iron |
Plating Type | Zinc |
Tab Info | IP Ratings,Knockout,Thread Specs,L-Seal Approvals,Cord/Cable Dia.,Ratings/Mtls,Certifications |
Cord Grip Type | Straight |
CSA Specification | 246699 |
Thread Type | NPT |
Plating Color | Natural |
Body Material | Zinc Plated Steel |
Clearance Hole (in) | 1.766 |
Connector Material | Zinc Plated Steel |
UL Specification | E52002 |
Description
Liq-Seal Conn,Insltd,1-1/4 In. Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- Remke Liquid Tight Conduit Grips