Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 1-1/2", Zn Pltd Iron
Mfr # LMM-52-E
Zoro # G7212322
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Plating Color Natural
- Clearance Hole (in) 2.016
- Tab Info Thread Specs,Ratings/Mtls,L-Seal Approvals,IP Ratings,Knockout,Cord/Cable Dia.,Certifications
- UL Specification E52002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-52-E
- Zoro # G7212322
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.544 |
Thread Size | 1.5 |
C Dimension (in) | 2.5 |
A Dimension (in) | 8.84 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.72 |
Details
Item | Liq-Seal Conn,Insltd,1-1/2",Zn Pltd Iron |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
Tab Info | Thread Specs,Ratings/Mtls,L-Seal Approvals,IP Ratings,Knockout,Cord/Cable Dia.,Certifications |
UL Specification | E52002 |
Connector Material | Zinc Plated Steel |
CSA Specification | 246699 |
Body Material | Zinc Plated Steel |
Thread Type | NPT |
Plating Type | Zinc |
Cord Grip Type | Straight |
Description
Liq-Seal Conn,Insltd,1-1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- HALEX 1/2 Service Entrance Cap (58005)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 90A, 250V AC, Non-Indicating (FRN-R-90)
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025)
- Remke Cord Grips