Shop All Liquid Tight Conduit Grips
Remke
Liq-Seal Conn, Insltd, 1-1/2", Zn Pltd Iron
Mfr # LML-52-E
Zoro # G7211911
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- D Dimension (in) 2.18
- E Dimension (in) 2.46
- Connector Material Zinc Plated Malleable Iron
- Body Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-52-E
- Zoro # G7211911
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
D Dimension (in) | 2.18 |
E Dimension (in) | 2.46 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.55 |
F Dimension (in) | 1.43 |
G Dimension (in) | 1.9 |
C Dimension (in) | 2.5 |
B Dimension (in) | 0.72 |
Details
Item | Liq-Seal Conn,Insltd,1-1/2",Zn Pltd Iron |
Connector Material | Zinc Plated Malleable Iron |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Tab Info | Certifications,IP Ratings,L-Seal Approvals,Ratings/Mtls,Thread Specs,Knockout,Cord/Cable Dia. |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
CSA Specification | 246699 |
Thread Type | NPT |
Description
Liq-Seal Conn,Insltd,1-1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (Z-15GQ21-B7-K)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- Remke Liquid Tight Conduit Grips