Shop All Cable Support Grips
Remke Industries
CORD GRIP 2.5" CONDUIT, 1.938-2.062,
Mfr # RSR-733
Zoro # G1489197
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 3.19
- A Dimension (in) 2.36
- Connector Material Aluminum
- Max Cable Range over Jacket (in) 2.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke Industries
- MFR # RSR-733
- Zoro # G1489197
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
C Dimension (in) | 3.19 |
A Dimension (in) | 2.36 |
Maximum Knock Out Size (in) | 3 |
E Dimension (in) | 4.2 |
Conduit Size | 2.5 |
D Dimension (in) | 4 |
Inside Body Diameter / Body Bore | 2.36 |
Thread Size | 2.5 |
B Dimension (in) | 1.28 |
Form Size | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Remke Industries Cord Grips