Shop All Strain Relief Grips
Remke Industries
3/4" STRAIGHT CORD GRIP, .625" MIN O.D. .750" MAX O.D., ALUMINUM
Mfr # RSR-212
Zoro # G2535137
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPT
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (C) 121
- Cable Range .625 - .750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke Industries
- MFR # RSR-212
- Zoro # G2535137
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Thread Size | 44989 |
A Dimension (in) | 0.8 |
Conduit Size | 44989 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.8 |
C Dimension (in) | 1.42 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.57 |
D Dimension (in) | 1.25 |
E Dimension (in) | 1.53 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- Remke Industries Cord Grips