Shop All Cable Support Grips
Remke Industries
1/2" STRAIGHT CORD GRIP, .562" MIN O.D. .625" MAX O.D., ALUMINUM
Mfr # RSR-110
Zoro # G1363005
Sold in multiples of 15 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 0.906
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
- Inside Body Diameter / Body Bore 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke Industries
- MFR # RSR-110
- Zoro # G1363005
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | 44928 |
D Dimension (in) | 1 |
B Dimension (in) | 0.56 |
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
Conduit Size | 44928 |
C Dimension (in) | 1.12 |
Form Size | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- RACO Compression Connector, 1" Conduit (2914RT)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- Remke Industries Cord Grips