Shop All Cable Support Grips
Remke
I Grip, Cable Range .85-1.00, I-085
Mfr # 7310-005R
Zoro # G7210539
product price: $43.49
/ea
Sold in multiples of 2 for $86.98
$86.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Cable Range .85 - 1.00
- Mesh Minimum Cable Size (in) 1
- Mesh Type Closed
- Mesh Description I-085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7310-005R
- Zoro # G7210539
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Minimum Cable Size (in) | 1 |
Mesh Eye Length (in) | 1.5 |
Mesh Length (in) | 8 |
Mesh Maximum Cable Size (in) | 0.85 |
Details
Item | I Grip,Cable Range .85-1.00,I-085 |
Mesh Material | Galvanized Steel |
Cable Range | .85 - 1.00 |
Mesh Type | Closed |
Mesh Description | I-085 |
Flammability Rating | UL 94HB |
Mesh Eye style | I" |
Max Cable Range over Jacket (in) | 1 |
Min Cable Range over Jacket (in) | 0.85 |
Description
I Grip,Cable Range .85-1.00,I-085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- KENSINGTON SmartSockets Surge Protector, 8 Outlets (62691)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- SIGMA ELECTRIC INSL GRNDNG BUSHING 1/2"""" (43381)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- Remke Cord Grips